Beli rs 232 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double)
    Mulai

    Rp259.900

    monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double)
    Deskripsi:
    Please use to connect the RS232C equipment without a personal computer and a USB port with a USB port.
    atribut:
    • Supported OS: Windows10, Windows8.1, Windows 8, Windows 7, Windows Vista, Windows XP
    • Interface: USB Specification Ver.2.0 compliant
    • Power Supply: Bus power (up to 20 mA)
    • Cable Length (m): 0.5
    • Connector Shape: USB (A) male-D-sub 9pin male
    • Compatible Models: PC with Windows (DOS/V), NEC PC98-NX series
    • Data Transfer Rate: The data transfer speed is dependent on the personal computer and equipment
    • Data Transfer Speed: Data transfer speed depends on PC and device
    • Dedicated software: Click here to download driver software
    • Product Type: converter
    • Specification: Recognition form: Recognized as COM port
  2. StarTech.com Rs232C Serial Cross Cable 3M Female/Female Null Modem Cable (Kabel VGA)
    Mulai

    Rp169.900

    StarTech.com Rs232C Serial Cross Cable 3M Female/Female Null Modem Cable (Kabel VGA)
    Deskripsi:
    DB9 female x DB9 femaleConnect 9-pin serial port to serial printer Used for sending and receiving files between computers
    atribut:
    • Cable Length (m): 3.05
    • Color: Gray
    • Connector: Straight
    • Connector Shape: A (female): DB9 (D-Sub) [9 pins], B (female): DB9 (D-Sub) [9 pins]
    • Conversion Type: Female - Female
    • Plug: Connector plating: Nickel
    • Set Contents: 3m 9-pin Null Modem Cable Female/Female
  3. RS PRO USB to RS232 Serial Cable
    Mulai

    Rp1.499.900

    RS PRO USB to RS232 Serial Cable
    Deskripsi:
    This versatile RS Pro Male USB A to RS232 Serial Converter operates as a bridge between oneUSB port and standard RS-232 Serial port. It has been designed with customers in mind andmanufactured from high-quality materials. This ensures reliability and fast connection speeds.
    atribut:
    • Bus Type: USB
    • Colour: Blue
    • Compliance Certification: RoHS, CE
    • Data Bits: 7, 8
    • Input Port: USB
    • Material: Plastic
    • Maximum Cable Length: 505+-20mm
    • Output Port: RS232
    • Stop Bits: 1, 1.5, 2
  4. Autonics Sensor LiDAR 90° LSE Series
    Mulai

    Rp25.999.900

    Autonics Sensor LiDAR 90° LSE Series
    Deskripsi:
    The LiDAR sensors LSE series feature 5.6 m x 5.6 m detection area (90˚) to accurately detect object presence. The scanners offer 4 separate laser beam channels which can be activated individually or simultaneously depending on detection requirements. The units can also set concentrated monitoring areas and non-detection areas for flexible application in diverse environments. The Ethernet communication allows easy configuration with PCs. Users can also configure and manage the units using the provided infrared remote control.
    atribut:
    • Allowable Voltage Range (%): 80 to 120 of Rated Voltage
    • Angular Resolution (°): 0.4
    • Aperture Angle (°): 90
    • Bracket Rotation Angle (°): -5 to 5
    • Bracket Tilt Angle (°): -3 to 3
    • Communication Interface: Ethernet
    • Front Contamination: Normal operation with max. 30% contamination of one material
    • Input: Photocoupler input: 1 (output test mode), [H]: min. 8VDC (max. 30VDC ), [L]: max. 3VDC, [H] operates as output test mode and outputs obstacle detection output and error status output
    • Laser Scanner Angle (°): -45 , 0 , 45
    • Maximum Pulse Output Power (W): 75W
    • Min. Size of The Scanning Target: At detection distance of 3m: approx. W2.1×H2.1×L2.1cm, At detection distance of 5m: approx. W3.5×H3.5×L3.5cm, Object reflectivity: 90% (at Kodak Gray card R-27
    • Monitoring Zone (m): 0.3x0.3 to 5.6x5.6 (object reflectivity: at approx. 10%)
    • Object Reflectivity (%): Min. 2
    • Output: PhotoMOS relay output: 2 (obstacle detection output, error status output) ㆍGalvanic isolation, non-polarity ㆍ30VDC / 24VAC, max. DC80mA (resistive load) ㆍOutput resistance: 30Ω ㆍSwitching time: t on=5ms, t off=5ms
    • Power Consumption (W): Max. 8
    • Power Supply (V): DC 24
    • Property Laser Class: Class 1
    • Response Time (ms): Typ. 20 to 80+monitoring time
    • Scanning mode: Motion and Presence
    • Wavelength (nm): 905
  5. OMRON Compact Limit Switch D4C (Saklar Batas)
    Mulai

    Rp489.900

    OMRON Compact Limit Switch D4C (Saklar Batas)
    atribut:
    • Internal capacity: 1 piece
  6. Interlock Brush CB with Synthetic
    Mulai

    Rp229.900

    Interlock Brush CB with Synthetic
    Deskripsi:
    Interlock cleaning brushes. Non heat-resistant, not washable in washer-disinfectors
    atribut:
    • Bristle Length (mm): 15
    • Brush Head Length (mm): 40
    • Total Length (mm): 180
  7. UGREEN Adapter Cable (Kabel USB ke VGA)
    Mulai

    Rp239.900

    UGREEN Adapter Cable (Kabel USB ke VGA)
    atribut:
    • Length (m): 1.5
    • Connector Type: Male
    • Compatibility: USB 2.0, 9-Pin DB9 RS-232, Full Automatic Handshake Protocol, Support Remote Wake and Power Management, Windows Xp / Vista / 7 / 8 / 8,1 / 10 / 11, MaC OS X 10.4 and above, Linux
    • Plated: Gold
    • Data Transfer Rate (Mbps): 1
    • What is in The Box: 1x Cable USB to DB9 RS232 UGREEN CR104
  8. Phoenix Contact Solid-State Relay Module PLC-OPT-230UC
    Mulai

    Rp639.900

    Phoenix Contact Solid-State Relay Module PLC-OPT-230UC
    Deskripsi:
    PLC-INTERFACE, consisting of PLC-BPT /21 basic terminal block with push-in connection and plug-in miniature solid-state relay, for mounting on DIN rail NS 35/7,5, 1 N/O contact, input: 230 V AC/220 V DC, output: 3 - 33 V DC/3 A
    atribut:
    • Storage/Transport Ambient Temperature (°C): -25 to 70
    • Depth (mm): 94
    • Height (mm): 80
    • Nominal Input Voltage UN (V DC): 220
    • Operating Ambient Temperature (°C): -25 to 60
    • Width (mm): 6.2
  9. EMKO RS-485 to RS-232 External Serial Convertor
    Mulai

    Rp2.299.900

    EMKO RS-485 to RS-232 External Serial Convertor
    Deskripsi:
    RS-485/RS-232 External convertor unit 230Vac 50/60 Hz. Supply voltage, 1000V galvanic insulation, Plastic enclosure box 2m. RS-232 Cable with DB-9 com port connector
    atribut:
    • Dimensions (mm): 110x75x36
  10. MASKO Box Penghubung (Kotak Sambung Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp8.900

  11. StarTech.com Db9-Rj45 Conversion Adapter Db-9 / D-Sub 9 Pin Female-Rj-45 Female
    Mulai

    Rp119.900

    StarTech.com Db9-Rj45 Conversion Adapter Db-9 / D-Sub 9 Pin Female-Rj-45 Female
    Deskripsi:
    1x DB9 female connector 1x RJ45 female connectorUsed to connect RS232C, RS422, RS485 and modular
    atribut:
    • Color: Black
    • Length (mm): 85
    • Height (mm): 16
    • Mass (g): 18
    • Product Width (mm): 33.5
    • Connector A: DB9 (D-Sub) [9 pins]
    • Connector B: RJ-45
    • Connector Shape: DB9 (D-Sub) [9 pin] female - RJ-45 female
    • Conversion Type: Female - Female
    • Female Mounting: DB9 (D-Sub) [9 pins], RJ-45
  12. MAXPRO Motorcycle Bike Lift
    Mulai

    Rp8.299.900

    MAXPRO Motorcycle Bike Lift
    atribut:
    • Maximum Height (mm): 780
  13. Autonics Proximity Sensors Inductive PR Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Autonics Proximity Sensors Inductive PR Series
    Deskripsi:
    Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
  14. SANEI Capacitor Kotak
    Mulai

    Rp11.900

    SANEI Capacitor Kotak
    Deskripsi:
    Keunggulan Capacitor-Terbuat dari bahan dielectrik dan metal plate kualitas tinggi-Selalu penuh dalamnya-Mikro farat sesuai dengan yang tertera di kapasitornya
    atribut:
    • Voltage (V): 450
  15. Livi Tisu Toilet Roll JRT Seri Eco
    Rating:
    93% of 100
    (9)
    Mulai

    Rp20.900

    Livi Tisu Toilet Roll JRT Seri Eco
    atribut:
    • Sheet Width (mm): 90
    • Sheet Length (mm): 200
    • Inner Packaging: Unwrapped
    • Number of Ply: 2
    • Number of Sheets: 1200
  16. ATEN Serial Converter
    Mulai

    Rp539.900

    ATEN Serial Converter
    Deskripsi:
    Data transfer can be controlled by the RTS (Transmission Request) signal. It is possible to build a long-distance data communication system using a standard computer.For extension of serial (RS-232) signal.
    atribut:
    • Product Type: Converter
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Storage Temperature Range (°C): ‐20~60
  17. Mitsubishi Electric Rs-232 Cable
    Mulai

    Rp549.900

    Mitsubishi Electric Rs-232 Cable
    atribut:
    • Cable Length (m): 3
  18. Mitsubishi Electric Usb/Rs-422 Converter
    Mulai

    Rp2.599.900

    Mitsubishi Electric Usb/Rs-422 Converter
    atribut:
    • Compatible Cable: [For PLC connection]. FX0, FX0S, FX0N, FX1S, FX1N, FX1NC, FX2N, FX2NC, FX3G, FX3U, FX3UC: FX-422CAB0. FX1, FX2(FX), FX2C: FX422CAB, FX-422CAB-150. FX2N-10GM, FX2N-20GM: FX422CAB0. FX10GM, FX20GM: FX422CAB/GM. FX2N-1RM(-E)-SET: FX-422CAB0
    • Programmable cam switch: [Connected model/Transmission speed]. FX2N-1RM(-E)-SET/9.6kbps
    • Accessories: Device driver (CD-ROM)
    • Signal conversion: RS-232C <--> RS-422 signals are isolated with a photo coupler
    • Positioning unit: [Connected model/Transmission speed]. FX2N-10GM, FX2N-20GM/9.6kbps. FX10GM, FX20GM/9.6kbps
    • Current Consumption (mA): 120 or less
    • Power Supply Voltage: Powered from DC5V sequencer
  19. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
Daftar Harga rs 232 Terbaru October 2026
monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double)Rp259.900
StarTech.com Rs232C Serial Cross Cable 3M Female/Female Null Modem Cable (Kabel VGA)Rp169.900
RS PRO USB to RS232 Serial CableRp1.499.900
Autonics Sensor LiDAR 90° LSE SeriesRp25.999.900
OMRON Compact Limit Switch D4C (Saklar Batas)Rp489.900
Interlock Brush CB with SyntheticRp229.900
UGREEN Adapter Cable (Kabel USB ke VGA)Rp239.900
Phoenix Contact Solid-State Relay Module PLC-OPT-230UCRp639.900
EMKO RS-485 to RS-232 External Serial ConvertorRp2.299.900
MASKO Box Penghubung (Kotak Sambung Listrik)Rp8.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)